Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Watson-Marlow PumpPro™ Tubing for Peristaltic Pump Models 205S/CA and 205U/CA; Material Silicone
SDP

Catalog No. p-2386864 Shop All Watson-Marlow Bredel Products
Click to view available options
Flow Rate:
0.011 to 1.89mL/min.
0.023 to 4.1mL/min.
0.046 to 8.26mL/min.
0.057 to 10.3mL/min.
0.117 to 21mL/min.
0.69 to 12.4mL/min.
Color:
Black/Black
Blue/Blue
Green/Green
Purple/Purple
Purple/White
Red/Red

Specifications

Diameter (English) Inner 3/50 in.
Diameter (Metric) Inner 1.65 mm
Material Silicone
Thickness (English) 0.03 in.
Thickness (Metric) 0.8 mm
For Use With 205CA Manual control multichannel cassette pump
Min. Operating Temperature (English) -4°F
Min. Operating Temperature (Metric) -20°C
Flow Rate 0.046 to 8.26mL/min.
Color Blue/Blue
Max. Operating Temperature (English) 176°F
Max. Operating Temperature (Metric) 80°C
Product Type Manifold Tube Element
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.