Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Watson-Marlow Sci-Q 205U/CA and 205S/CA Multichannel Cartridge Pumps
Shop All Watson-Marlow Bredel Products

Click to view available options
Model:
205S/CA4
Channels:
4
External Control:
Manual
Description
Requires
Tubing
- Flowrate: from 0.0006 to 22mL/min. (speed range 0.5 to 90rpm) per channel
- Eight roller head and specially designed cartridges minimize pulsation
- Controls run/stop, direction change, automatic/manual toggle/alarm
- Auto restart option enables automataic recovery from power failures
- Cartidges can be adjusted individiaully for precise flow
- Flowrate Range: 0.0006 to 22mL/min.
- Maximum rpm: 90
- Electrical Requirements: 110-120/220-240V (selectable) 50/60Hz
- Speed Control: Digital Closed Loop
- Dimensions: 5.75W × 6.12 in.H (14.6 × 15.6cm)
- Remote analog control of all functions
- Speed control via 4 to 20mA or 0 to 10V
- Tachometer speed output: 0 to 5V
Specifications
Specifications
| Certifications/Compliance | CE, BS0800, IEC335-1, EN60529 |
| Channels | 4 |
| Display Type | LCD |
| Enclosure Rating | IP31 |
| Flow Rate | 0.0006 to 22 mL/min. |
| Reversible | Yes |
| External Control | Manual |
| Model | 205S/CA4 |
| Noise Level | <70 dB (A) |
| Storage Requirements (English) | -40°F to +158°F |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction