Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Watson-Marlow Single-Segment Manifold Tubing for Peristaltic Pump Models 205S/CA and 205U/CA: Marprene
SDP

Catalog No. 1428383 Shop All Watson-Marlow Bredel Products
Click to view available options
Tubing Size:
0.25mm
0.38mm
0.5mm
0.76mm
0.88mm
1.02mm
1.14mm
1.42mm
1.52mm
1.65mm
1.85mm
2.05mm
2.54mm
2.79mm
Flow Rate:
0.001 to 0.265mL/min.
0.001 to 0.439mL/min.
0.004 to 0.720mL/min.
0.010 to 18mL/min.
0.011 to 1.89mL/min.
0.014 to 2.520mL/min.
0.019 to 3.033mL/min.
0.023 to 4.1mL/min.
0.035 to 6.25mL/min.
0.04 to 7.15mL/min.
0.046 to 8.26mL/min.
0.057 to 10.3mL/min.
0.117 to 21mL/min.
0.69 to 12.4mL/min.
Color:
Black/Black
Blue/Blue
Green/Green
Orange/Blue
Orange/Green
Orange/Orange
Orange/Yellow
Purple/Orange
Purple/Purple
Purple/White
Red/Red
White
Yellow
Yellow/Blue

For use with Peristaltic Pump Models 205S/CA and 205U/CA.

Order Info

Comes in packs of six single segments.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Inner 1/20 in.
Diameter (Metric) Inner 1.42 mm
Material Marprene
Thickness (English) 0.03 in.
Thickness (Metric) 0.8 mm
For Use With 205S/CA and 205U/CA peristaltic pump
Min. Operating Temperature (English) 41°F
Min. Operating Temperature (Metric) 5°C
Tubing Size 1.42mm
Flow Rate 0.035 to 6.25mL/min.
Color Yellow
Max. Operating Temperature (English) 176°F
Max. Operating Temperature (Metric) 80°C
Product Type Manifold Tubing (Single Segment)
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.