Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Watson-Marlow Single-Segment Manifold Tubing for Peristaltic Pumps 205S/CA and 205U/CA: PVC-Solvent Resistant
Shop All Watson-Marlow Bredel Products

Click to view available options
Flow Rate:
0.046 to 8.26mL/min.
0.117 to 21mL/min.
Color:
Blue/Blue
Purple/White
Description
Order Info
Come in packs of 12 single segments.

Specifications
Specifications
Product Type | Manifold Tubing (Single Segment) |
Diameter (English) Inner | 1/10 in. |
Diameter (Metric) Inner | 2.79 mm |
Material | PVC |
For Use With | 205U/CA low flow multi channel pump |
Flow Rate | 0.117 to 21mL/min. |
Color | Purple/White |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction