Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Watts up? .Net Electric Meter
SCI_ED

Catalog No. s97698
Click to view available options
Quantity:
1 Ea.

Internet enabled with internal power switching relay.

  • Ideal for remote monitoring, the built-in web server allows data to be accessed via the internet
  • Connecting the meter to public internet will automatically output data
  • Data from the meter can also be viewed on “watts up?” website, by creating a free account
  • Live data can be seen in table or graphical formats; data can also be downloaded as a csv file
  • Sends data as fast as every second
  • Connecting a wireless adapter into the meter's ethernet port, allows it to be used wirelessly
  • With active energy savings, .Net can turn off power to the end load based on user configurable rules that can be based on single or multiple meters
  • Input is via 6 ft. electric cord (USA style only), output is via outlet on top of meter

Specifications:

  • Memory: 120,000 (stop/overwrite mode); ∽4000 records (automatic mode)
  • Accuracy: ±1.5%
  • 120V 60Hz, 15A
  • Ethernet connection: Communication via TCP/IP, and http
  • Power switching: rated at 100,000 cycles and normally on
  • USB interface

Order Info

Dimensions: 7 x 4 x 2 in. (18 x 10 x 5cm); Weight: 2.5 lb. (1kg)

Certifications

UL listed, CE marked

Specifications

For Use With (Application) Ideal for remote monitoring, the built-in web server allows data to be accessed via the internet
Quantity 1 Ea.
Product Type Electric Meter
Electrical Requirements 120 V 60 Hz
Temperature Range (Metric) 5°C to 40°C
Depth (Metric) 5 cm
Width (Metric) 10 cm
Temperature Range (English) 41°F to 104°F
Weight (Metric) 1 kg
Length (Metric) 18 cm
Weight (English) 2.5 lb.
Length (English) 7 in.
Depth (English) 2 in.
Accuracy 1.5%
Dimensions (L x W) 7 x 4 in. (18 x 10cm)
Power Supply 6 ft. Electric cord (USA style)
Certifications/Compliance UL, CE
Width (English) 4 in.
Amperage 15 A
Frequency 60 Hz
Voltage 120 V
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.