Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
S-Curve™ WDL Series Wiper Dispenser
Click to view available options
Depth (English):
10 in.
13 in.
Width (English):
10 in.
13 in.
Description
- 0.25 in.-thick (0.6cm) clear acrylic construction is clean and durable
- Full-length hinge for strength and durability
- Easy access to wipers through front opening
- Flame-treated edges for smoothness
- Rubber pads on bottom edges
- Wall-mount or free-standing
Specifications
Specifications
Product Type | Wiper Dispenser |
Color | Clear |
Depth (English) | 13 in. |
Depth (Metric) | 33 cm |
Width (English) | 13 in. |
Width (Metric) | 33 cm |
Height (English) | 10 in. |
Height (Metric) | 25.4 cm |
Material | Acrylic |
Mounting | Free-standing or Wall Mount |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction