Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wearwell™ ComfortPro™ Antifatigue Mat

Catalog No. 191500085 Shop All Wearwell Tennessee Mat Company Inc. Products
Click to view available options
Dimensions (L x W):
2 x 3 ft.
3 x 5 ft.
61 x 91 cm
Thickness (English):
0.5 in.
0.875 in.

Catalog No. 19-150-0085

Supplier: Wearwell™ 433.12X3X5BK

A heavy-duty antifatigue mat at an economical price

  • Suitable for virtually all dry work areas
  • Black Nitricell™ sponge base is a PVC/nitrile rubber blend designed for exceptional comfort
  • Flexible easy-to-clean vinyl surface adds to overall comfort
  • Resists many common industrial chemicals and solvents
  • Flex-Link™ sponge base is a blown-vinyl sponge designed for exceptional comfort
  • Safety beveled
  • Recycled: Item contains recycled content as described in the item detail

Standard Mats

  • 0.5 in. (1.27cm) thick
UltraSoft Mats
  • 0.88 in. (2.22cm) thick

Order Info

Available in cut lengths up to 75 ft. (22.9m) long and 2, 3, and 4 ft. widths. Contact your Fisher Scientific Customer Service Representative for ordering information.

Compliance

A rating for flammability per MVSS 302.

Warranty and Services

One year.

Specifications

Dimensions (L x W) 3 x 5 ft.
For Use With (Application) Virtually all dry work areas
Thickness (English) 0.5 in.

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.