Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wearwell™ Deluxe Tuf Sponge Mats

Catalog No. p-3802322 Shop All Wearwell Tennessee Mat Company Inc. Products
Change view
Click to view available options
Dimensions (L x W):
60 x 2 ft.
60 x 4 ft.
Color:
Black
Gray
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Color
19-130-3585 60 x 4 ft. Black
19-130-3581 60 x 2 ft. Black
19-130-3582 60 x 2 ft. Gray
19-130-3586 60 x 4 ft. Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-130-3585 Supplier Wearwell™ Supplier No. 442.58X4X60BK
Only null left
Add to Cart
Add to Cart

Specifications

Length (English) 60 ft.
Width (English) 4 ft.
Dimensions (L x W) 60 x 4 ft.
Color Black
Thickness (English) 0.63 in.

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.