Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Wearwell™ Tile-Top Antimicrobial Mats
Shop All Wearwell Tennessee Mat Company Inc. Products
Click to view available options
Dimensions (L x W):
3 x 2 ft.
5 x 3 ft.
3 x 10 ft.
Color:
Black
Blue
Charcoal Gray
Gray
Description
Permanent antimicrobial surface destroys microorganisms on contact
- Ideal for use in all dry work areas from packaging, banks, labs, office and behind or in front of counters
- Unique antimicrobial Nitricell™ sponge base offers long life and resilience
- 0.5 in. (1.3cm) sponge base for extra comfort
- Extra wear layer for abrasion and chemical resistance
Specifications
Specifications
| Dimensions (L x W) | 5 x 3 ft. |
| Thickness (English) | 0.5 in. |
| Color | Charcoal Gray |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
