Learn More
Description
- 0.38 in. (0.95cm) blown vinyl sponge
- Ergonomically designed to reduce floor hardness up to 50%
- Easily cut to fit work areas
- Edges are rounded for safety
Order Info
Available in cut lengths to 2 ft., 3 ft. and 4 ft. up to 60 ft. (18.3cm). Contact your Fisher Scientific Customer Service Representative for ordering information.
Specifications
Specifications
| Color | Black |
| Material | Blown-vinyl Sponge |
| Dimensions (L x W) | 5 x 3 ft. |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
