Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wearwell™ UltraSoft Diamond-Plate Mat

Catalog No. 19042230 Shop All Wearwell Tennessee Mat Company Inc. Products
Click to view available options
Dimensions (L x W):
3 x 2 ft.
5 x 3 ft.
10 x 3 ft.
Color:
Black
Black/Yellow
Gray

Antifatigue mat designed for ultimate comfort and performance

  • For heavy use areas, mats resist abrasion and most chemical spills
  • Double thick sponge base made from 0.94 in. (2.4cm) immediate recovery Nitricell™ sponge
  • Specially formulated blend of nitrile rubber and PVC
  • Slip resistant, diamond embossed vinyl surface resists chemicals, abrasion and fire
  • All edges are beveled for safety and convenience
  • Recycled: Item contains recycled content as described in the item detail

Order Info

Optional colored borders available for maximum safety awareness. Contact your Fisher Scientific Customer Service Representative.

Warranty and Services

Three year conditional.

Specifications

Dimensions (L x W) 3 x 2 ft.
Material Double-thick Nitricell Sponge
Color Black

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.