Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wearwell™ UltraSoft Tile-Top Antimicrobial Mats
GSA_VA

Catalog No. 191511203 Shop All Wearwell Tennessee Mat Company Inc. Products
Click to view available options
Dimensions (L x W):
3 x 2 ft.
5 x 3 ft.
10 x 3 ft.
Color:
Black
Blue
Charcoal Gray
Light Gray

Catalog No. 19-151-1203

Supplier: Wearwell™ 419.78X2X3AMGY

Only null left
Add to Cart
Add to Cart

100% antimicrobial mat

  • Permanent antimicrobial nonporous vinyl surface with micro-pure™ nitrile composite sponge base
  • 0.875 in. (2.22cm) double thick sponge base for extra comfort
  • Destroys microorganisms on contact
  • Extra wear layer for abrasion and chemical resistance

Not recommended for use under chairs, stools and casters, or with spiked heels.

Order Info

Mats may also be custom ordered in virtually any size or dimension to fit very large and unique spaces. Contact your Fisher Scientific Customer Service Representative for details.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Dimensions (L x W) 3 x 2 ft.
Color Light Gray
Material Nitricell, PVC

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.