Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Werner Co. Web Positioning Lanyard
Web positioning lanyard.
$63.40 - $67.52
Specifications
Certifications/Compliance | Meets ANSI Code Z359.3-2019 (5000 lb. Rating with a 3600 lb. Gate Rating) |
---|---|
Connector Types | Snap Hook |
Color | Yellow |
Product Type | Positioning Lanyard |
Includes | Snap Hook |
Catalog Number | Mfr. No. | Length (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Price | Quantity & Availability | |||||
17-103-811
|
Werner Co.
C111104 |
4 ft. |
Each for $63.40
|
|
|||||
17-103-812
|
Werner Co.
C111106 |
6 ft. |
Each for $67.52
|
|
|||||
Description
Recommended for work positioning and restraint applications only. WebAlert inspectable polyester webbing makes wear and damage visible and obvious, making inspection easier, while providing durability that will last.
- Snap hook is designed to prevent false engagement when connecting to the harness.
Specifications
Meets ANSI Code Z359.3-2019 (5000 lb. Rating with a 3600 lb. Gate Rating) | |
Yellow | |
Snap Hook | |
Polyester |
Snap Hook | |
Positioning Lanyard | |
Single |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title