Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Webster Needle Holder

Catalog No. p-7112920
Click to view available options
Length (English):
5 in.
6 in.

Used with small needles and fine suture material.

  • The locking mechanism allows the tool to apply the pressure to hold the tool infinitely
  • Smooth jaws will cause the least damage to the needle
  • Straight
  • Stainless Steel
  • Body Width 0.350 in.

Specifications

Product Type Needle holder
Length (English) 5 in.
Length (Metric) 150 mm
Material Stainless Steel
Tip Style Smooth
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.