Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

NOTRAX™ WebTrax™ Mat

Catalog No. p-7161556
Click to view available options
Dimensions (L x W):
3 x 5 ft.
3 x 40 ft.
4 x 40 ft.
Color:
Blue
Gray

WebTrax™ is a multi-functional vinyl floor mat that can be used in a variety of wet applications

  • Wave pattern design creates a slip-resistant walking surface that increases traction on wet and slippery floors
  • Antibacterial treated, industrial grade extruded PVC material prevents the growth of fungi or bacteria
  • Open structure design allows for easy draining of liquids.
  • Industrial grade extruded PVC
  • Oil and grease resistant
  • Ultra violet resistant
  • Performs well in different climates and adapts to any surface
  • Free of: DOP, DMF, silicone, heavy metal, ozone depleting substances
  • Factory compressed borders

Specifications

Quantity 1 Ea.
Length (English) 3 ft.
Thickness (English) 7/16 in.
Dimensions (L x W) 3 x 40 ft.
Color Blue
Width (English) 40 ft.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.