Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ Weigh Pan Protective Cover

Catalog No. 01919110 Shop All METTLER TOLEDO Products
Click to view available options
For Use With (Equipment):
XPR/XSR Weighing Pan 0.10 g
XPR/XSR Weighing Pan 5 to 10 mg

Catalog No. 01-919-110

Supplier: Mettler Toledo™ 30106204

Only null left
Add to Cart
Add to Cart

Protects XPR/XSR Weighing Pans from dust, dirt, and fluids

  • Protective Cover for Weighing Pan
  • For use with XPR/XSR 5-10 mg or 0.1 g
  • Protects from cross contamination, dust, dirt, and fluids
  • Disposable
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) XPR/XSR Weighing Pan 0.10 g
For Use With (Application) To Protect Weighing Pans From Dust, Dirt, and Fluids
Size (Metric) 190 x 223 mm
Type Balance Accessories
Autoclavable Not Autoclavable
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.