Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Welch™ DryFast™ and DryFast Ultra™ Diaphragm Vacuum Pumps

Catalog No. 12584100
Click to view available options
Maximum Pressure:
2 torr
35 torr
40 torr
50 torr
70 torr
9 torr
Air Displacement:
21 L/min.
25 L/min.
29 L/min.
35 L/min.
42 L/min.
50 L/min.
70 L/min.
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Catalog No. 12-584-100

Supplier: Welch™ 2014C02

Only null left
Add to Cart
Add to Cart
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Includes

Pump, 6 ft. power cord and plug. (115V US Standard plug)

Designed for use with rotary evaporators, concentrators and vacuum ovens.

Designed for use with rotary evaporators, concentrators and vacuum ovens.

Use these oil-free DryFast vacuum pumps for applications requiring chemical resistance. DryFast pumps provide mid-range vacuum (2 to 79 torr) with easy adjustment and low maintenance. Flow rates from 25 to 70 L/min. Select a DryFast model to suit your application needs:

Applications

  • Rotary Evaporation to 40°C atmospheric B.P.: 2014B-01 (1-head design)
  • Rotary Evaporation to 100°C atmospheric B.P.: 2034B-01, 2044B-01
  • Rotary Evaporation to 40°C atmospheric B.P.: 2032B-01, 2042B-01
  • Vacuum Filtration to 2 funnels: 2014B-01 (1-head design)
  • Vacuum Filtration to 6 funnels: 2037B-01, 2047B-01
  • Vacuum Ovens to 1.5 ft3: 2042B-01
  • Vacuum Ovens to 4.5 ft3: 2047B-01

Design Advantages

  • PTFE / fluorinated contact surfaces
  • Efficient 2-head diaphragm design reduces maintenance
  • Advanced Vapor Management knob for easy vacuum adjustment
  • Compact, portable, quiet
  • Readily connects using 1/4 in. ID tubing

Certifications

CSA, CE Marked

Specifications

Max. Vacuum 40 torr
Certifications/Compliance CE, CSA
Electrical Requirements 230 V, 50/60 Hz
Model 2014 C-02
Flow Rate 1 CFM
For Use With Rotovaps, Filtration, Concentrators, Gel Drying, Vacuum Ovens, Dessicators, Aspiration, Distillation
Frequency 50/60 Hz
Pump Type Diaphragm Pump
Air Displacement 29 L/min.
Enclosure Rating IP20
Applications Rotary Evaporation
Maximum Pressure 40 torr
Voltage 230 V
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.