Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Welch™ Gemini™ Dry Vacuum Pump: Model 2050

Catalog No. p-3666203
Click to view available options
Plug Type:
North American
Schuko
Electrical Requirements:
115 V 60 Hz
230 V 50 Hz

Not recommended for use with strong acids or bases. For organic fume applications, check for chemical compatibility with Viton™. Not recommended for rotary evaporator, concentrator or vacuum oven applications.

Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.

Catalog No. 12-584-52

Supplier: Welch™ 2050B01

Only null left
Add to Cart
Add to Cart

Not recommended for use with strong acids or bases. For organic fume applications, check for chemical compatibility with Viton™. Not recommended for rotary evaporator, concentrator or vacuum oven applications.

Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.

Includes

AC/DC adapter, car adapter

Economica, go-anywherel pumps with advanced chemical resistance

Ideal for organic filtration/degassing applications using aqueous solutions, select solvents, and moderate pH acids and bases. High-performance wetted components will not corrode. Use in lab or field.

  • Lightweight, compact and portable
  • Oil-free
  • Chemically resistant wetted parts (PARA heads and Viton™ diaphragms, tubing and valves)

Fixed vacuum

Applications:

Filtration, aspiration, degassing, and desiccation.

Order Info

DC car adapter is included for field use (Part No. 1431B).

Specifications

Horsepower 0.005 hp
Shipping Weight (English) 7 lb.
Shipping Weight (Metric) 3.2 kg
Includes AC/DC adapter
Electrical Requirements 115 V 60 Hz
Model 2050
Plug Type North American
Weight (English) 5.3 lb.
Weight (Metric) 2.3 kg
Flow Rate 8.5 L/min.
Frequency 60 Hz
Overall Height (English) 7.5 in.
Overall Height (Metric) 19.1 cm
Overall Length (English) 7.6 in.
Overall Length (Metric) 19.4 cm
Overall Width (English) 4.5 in.
Maximum Pressure 253 mbar
Voltage 115 V
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.