Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Werner Co. Welding High Heat Harness

Catalog No. 17103868
Change view
Click to view available options
Size:
Medium/Large
X-Large
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-103-868 X-Large
17-103-867 Medium/Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-103-868 Supplier Werner Co. Supplier No. H913004
Add to Cart
Add to Cart

Welding high heat harness.

Para-aramid synthetic fiber webbing on fall protection harness. Built in handles provide immediate relief after a fall allowing you to reach a Chair in the Air.

  • Quick connect buckles on legs and chest
  • Integrated label pack keeps labels protected from the elements
  • Fall Indicators clearly indicate if a fall has occurred and the unit needs to come out of service
  • 5-point adjustments for optimal fit

Specifications

Size X-Large
Style Welding High Heat
Buckle Style (Leg) Quick-Connect
Buckle Style (Chest) Quick Connect
Material Polyester
Includes Lanyard Keeper
Webbing Material Para-aramid synthetic fiber
For Use With (Application) Fall Protection
Product Type Iron Worker's Harness
D-Ring Location Back
Color Black, Yellow
Certifications/Compliance ANSI z359.11-2021
Capacity (English) 425 lb.
Length (Metric) 45.72 cm
Weight (English) 4 lb.
Capacity (Metric) 192.78 kg
Length (English) 18 in.
Dimensions (L x W x H) 18 x 14.4 x 2.4 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.