Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Wells Lamont™ Economical Leather Palm Work Gloves - Safety Cuff
Shop All Wells Lamont Industry Group Products
Click to view available options
Size:
Large
X-Large
Description
- Economical protection
- Standard shoulder split leather
- Safety cuff
- Wing thumb
Specifications
Specifications
Cuff Material | Fabric |
Color | Gray |
Grade | Economy |
Hand | Specific |
Material | Shoulder Split Cowhide Leather |
Product Type | General Purpose Gloves |
Size | X-Large |
Glove Cuff Color | Blue with Red Stripes |
Glove Cuff Style | Safety |
Hem Color | Blue |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction