Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Wells Lamont™ FlexTech™ Latex Coated Polyester/Cotton String Knit Gloves
Shop All Wells Lamont Industry Group Products
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Description
- Gray polyester/cotton string-knit shell with blue latex palm coating
- Latex coating enhances grip capabilities, as well as abrasion/puncture resistance
- Gray color conceals dirt
- Flexible and comfortable
- Packed in individual polybags
Specifications
Specifications
| Coated Area | Palm |
| Construction | String Knit |
| Coating Material | Latex |
| Color | Blue, Gray |
| Exterior Finish | Partially Textured |
| Hand | Specific |
| Material | Polycotton |
| Size | Medium |
| For Use With (Application) | Canning, Recycling, and General Manufacturing |
| Glove Cuff Style | Knit |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction