Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Wells Lamont™ Scepter™ Antimicrobial Cut-Resistant Medical Glove Liners
Shop All Wells Lamont Industry Group Products
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Description
- Stainless steel/polyester fiber blend provides ANSI Cut Level A4 protection
- Antimicrobial fibers eliminate bacterial growth
- Moderate tactile sensitivity
- Color-coded hems for easy size identification
- Latex-free
- Made in the USA
Specifications
Specifications
| Coating Material | Uncoated |
| Color | White |
| Cut Resistance Rating | ANSI A4 |
| Hand | Ambidextrous |
| Laboratory/Cleanroom Use | Yes |
| Latex Free | Yes |
| Material | Stainless Steel, Polyester |
| Product Type | Medical Glove Liner |
| Size | Small |
| Sterility | Non-sterile |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction