Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Wells Lamont™ Whizard™ Cut-Resistant Heavy Duty Slipguard Standard Pattern Gloves, Left Hand
Shop All Wells Lamont Industry Group Products
Click to view available options
Size:
Medium
Large
Description
- Fabric consists of high-performance fibers and stainless-steel core to provide an excellent source of cut resistance
- Polyurethane pattern covering palm, fingers and thumb crotch improves gripping
- Ideal for the pulp and paper industry as well as for plastic trimming
- Also features excellent thermal properties
- 3 in. (7.6 cm) ribbed cuffs
- Overedge color indicates size: red (XXS), green (XS), yellow (S), blue (M), white (L), orange (XL)
- Made in the USA
Specifications
Specifications
ANSI Abrasion Rating | ANSI 4 |
Certifications/Compliance | ASTM F2992-15 |
Coating Material | Polyurethane |
Color | White |
Cut Resistance Rating | ANSI A5 |
Hand | Left |
Latex Free | Yes |
Material | Fibers, Stainless Steel Fiber |
Product Type | Cut-resistant Gloves |
Size | Large |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction