Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Desco™ Wescorp Anti-Static Clear Cellulose Tape


Click to view available options
Dimensions (LxW):
72 yd. x 0.75 in.
72 yd. x 1 in.
72 yd. x 2 in.
Description
- Low charging transparent cellulose film (2.4 mil) with high-tack rubber adhesive
- Plastic core
- Minimizes foreign objects debris, particulation, and other contaminations when used in clean or sensitive areas
- Surface Resistance 1 x 108 to < 1 x 1011 Ohms
- Tested per ANSI/ESD S11.11 to meet dissipative limits of packaging standard ANSI/ESD S541
- Meets MIL-B-81705 for exposure to 100°C for 10 minutes max
- Lead-Free RoHS Compliant
Specifications
Specifications
Autoclavable | Not Autoclavable |
Adhesive Type | Rubber |
Color | Clear |
Material | Cellulose |
Sterility | Non-sterile |
For Use With (Application) | Use in clean or sensitive areas with ESD sensitive items |
Quantity | 1 Ea. |
Temperature Range (Metric) | −10 to 71°C |
Dimensions (LxW) | 72 yd. x 0.75 in. |
Length (English) | 72 yd. |
Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction