Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Desco™ Wescorp Anti-Static High-Temp Masking Tape
SDP

Catalog No. p-7164850
Encompass
Click to view available options
Dimensions (LxW):
60 yd. x 0.5 in.
60 yd. x 0.75 in.
60 yd. x 1 in.

Wescorp Masking Tape features tribocharge with minimal charge retention, making it safe to use around most ESD sensitive items.

  • Low charging crepe paper with high-tack rubber adhesive
  • Temperature resistance to a maximum of 135°C (275°F) for 45 minutes
  • Surface resistance 1 x 108 to < 1 x 1012 ohms
  • Tested per ANSI/ESD S11.11 to meet dissipative limits of packaging standard ANSI/ESD S541
  • Lead-Free RoHS Compliant

Specifications

Autoclavable Not Autoclavable
Adhesive Type Rubber
Color White
Material Paper
Sterility Non-sterile
For Use With (Application) Use in clean or sensitive areas with ESD sensitive items
Quantity 1 Ea.
Temperature Range (Metric) −36 to 135°C
Thickness (English) 7 mil
Dimensions (LxW) 60 yd. x 0.5 in.
Length (Metric) 54.86 m
Width (Metric) 0.18 mm
Diameter (English) 3 in.
Diameter (Metric) 7.62 cm
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.