Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Desco™ Wescorp Anti-Static High-Temp Polyimide Tape


Click to view available options
Dimensions (LxW):
36 yd. x 0.25 in.
36 yd. x 0.5 in.
36 yd. x 0.75 in.
36 yd. x 1 in.
Description
- Low charging polyimide film with polysiloxide adhesive
- Surface Resistance 1 x 108 to < 1 x 1011 ohms Tested per ANSI/ESD S11.11
- Meets dissipative limit requirements of packaging standard ANSI/ESD S541
- Temperature resistance to a maximum of 572°F (300°C) for 10 second
- May be exposed to high temperatures for wave soldering and other applications without leaving residue when removed
- Lead-Free RoHS Compliant
Specifications
Specifications
Autoclavable | Not Autoclavable |
Adhesive Type | Silicone |
Color | Brown |
Material | Polyimide |
Sterility | Non-sterile |
For Use With (Application) | Use in clean or sensitive areas with ESD sensitive items |
Quantity | 1 Ea. |
Temperature Range (Metric) | −36 to 300°C |
Thickness (English) | 2.4 mil |
Thickness (Metric) | 0.061 mm |
Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction