Learn More
West Chester Heavy Weight Spunbound Polypropylene Coveralls
Shop All Protective Industrial Products Inc. ProductsDescription
- Made from polypropylene material
- Full length zipper front for easy donning
- Elastic Wrist and Ankles keeps dirt and debris out
- High level of comfort and breathability. Cost effective protection
- Color: White
- Available in sizes M - 5XL
- Used for worker safety in a wide variety of industrial applications including general labor, laboratory, pharmaceutical, cleaning, and janitorial applications
Specifications
Specifications
| Product Type | General Purpose Coveralls |
| Size | 2X-Large |
| Material | Polypropylene |
| Color | White |
| Disposable | Single-use |
| Ankle Style | Elastic |
| Cuff Style | Elastic |
| Closure Type | Front Zipper (Full-length) |
| Sterility | Non-sterile |
| Latex Free | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.