Learn More
West Chester™ Standard Weight Cotton/Polyester Uncoated Work Gloves
Shop All Protective Industrial Products Inc. ProductsDescription
- Polyester/Cotton construction is breathable and decreases hand fatigue
- Knit Wrist helps prevent dirt and debris from entering the glove
- Clute cut provides a roomy fit
- Straight thumb increases comfort in closed-fisted work
- Brown color hides the dirt and extends the wear
Specifications
Specifications
| Construction | Jersey Knit |
| Coating Material | Uncoated |
| Color | Brown |
| Hand | Specific |
| Material | Polycotton |
| Product Type | Work Gloves |
| Size | Large |
| Style | Clute |
| Gender | Men's |
| Glove Cuff Color | Brown |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.