Learn More
Description
- Available in two styles: open wrists and ankles or elastic wrists and ankles to keep dirt and debris out.
- Cost-effective standard-weight spunbond polypropylene coverall.
- Full length zipper front for easy donning.
- High level of comfort and breathability.
Specifications
Specifications
| Product Type | General Purpose Coveralls |
| Size | X-Large |
| Gender | Unisex |
| Material | Polypropylene |
| Color | White |
| Disposable | Single-use |
| Waist Style | Loose |
| Ankle Style | Open |
| Cuff Style | Open |
| Neck Style | Collared |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.