Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

West Chester PosiWear M3 Coveralls, Elastic Wrists and Ankles

Catalog No. 191300531C Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Size (English) Chest:
24.4 in.
26 in.
27.6 in.
29 in.
31.5 in.
33.1 in.
34.6 in.
Size (English) Inseam:
28 in.
29 in.
29.5 in.
30.3 in.
31.5 in.
32.7 in.
33.5 in.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Size (English) Chest Size (English) Inseam
19-130-0531C Large 26 in. 29 in.
19-130-0531B Medium 24.4 in. 28 in.
19-130-0531D X-Large 27.6 in. 29.5 in.
19-130-0531E 2X-Large 29 in. 30.3 in.
19-130-0531G 4X-Large 33.1 in. 32.7 in.
19-130-0531H 5X-Large 34.6 in. 33.5 in.
19-130-0531F 3X-Large 31.5 in. 31.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 19-130-0531C Supplier West Chester Supplier No. C3802/L
Add to Cart
Add to Cart
This item is not returnable. View return policy

Coveralls provide five layers of protection against dry particulates and water based light liquid sprays and splashes.

  • Features elastic wrists and ankles to keep dirt and debris out
  • Full length zipper front and exceptional strength for easy donning
  • ANSI sized for a wide range of motion
  • Elastic waistband for improved fit
  • Serged seams
  • Latex Free
  • NFPA 99 compliant antistatic material

Specifications

Product Type General Purpose Coveralls
Size Large
Gender Unisex
Material SSMMS
Color White
Disposable Single-use
Waist Style Loose
Ankle Style Elastic
Cuff Style Elastic
Neck Style Collared
Hood Type Unhooded
Closure Type Front Zipper
Seam Type Serged
Sterility Non-sterile
Resistance Dust
Certifications/Compliance NFPA 99
Description 5-ply SMMMS Technology
Model C3802
Size (English) Chest 26 in.
Size (English) Inseam 29 in.
Size (Metric) Chest 66 cm
Size (Metric) Inseam 73.9 cm
For Use With (Application) Industrial Manufacturing, Paper Industry, Food Processing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.