Learn More
West Chester PosiWear M3 Coveralls, Elastic Wrists and Ankles
Shop All Protective Industrial Products Inc. ProductsDescription
- Features elastic wrists and ankles to keep dirt and debris out
- Full length zipper front and exceptional strength for easy donning
- ANSI sized for a wide range of motion
- Elastic waistband for improved fit
- Serged seams
- Latex Free
- NFPA 99 compliant antistatic material
Specifications
Specifications
| Product Type | General Purpose Coveralls |
| Size | X-Large |
| Gender | Unisex |
| Material | SSMMS |
| Color | White |
| Disposable | Single-use |
| Waist Style | Loose |
| Ankle Style | Elastic |
| Cuff Style | Elastic |
| Neck Style | Collared |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.