Learn More
West Chester Posi-Wear™ M3 Gray Coveralls With Elastic Wrists, Ankles and Hood
Shop All Protective Industrial Products Inc. ProductsDescription
- Five layers of protection
- For use in industrial manufacturing, paper industry, food processing and any heavy dust environment
Specifications
Specifications
| Product Type | Hooded Coveralls |
| Size | X-Large |
| Gender | Unisex |
| Material | Polypropylene |
| Color | Gray |
| Disposable | Single-use |
| Waist Style | Elastic |
| Ankle Style | Elastic |
| Cuff Style | Elastic |
| Neck Style | Hooded |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.