Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

West Chester™ Economy Grade Top Grain Goatskin Leather Drivers Gloves

Catalog No. 19087880C Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-087-880C Large
19-046-230 Small
19-087-880B Medium
19-087-880D X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-087-880C Supplier West Chester™ Supplier No. 991K/L

Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area.

This item is not returnable. View return policy

Top grain goatskin leather construction is soft, abrasion-resistant, and highly recommended for applications that require tactile sensitivity.

  • Top grain leather is smooth, provides durability and dexterity
  • Drivers gloves feature slip-on styling to provide good fit and comfort
  • Keystone thumb is ergonomic, reduces hand fatigue, offers dexterity and durability
  • Elastic closure sewn inside glove for safety and comfort
  • Color coded hems for easy size identification

Specifications

Color White
Grade Economy
Hand Specific
Material Top Grain Goatskin Leather
Product Type Driver Gloves
Size Large
Style Standard
For Use With (Application) Construction, Machine Operation, Utility Work, and Many Other General Applications
Glove Cuff Style Open
Hem Color Brown
Series 991K
Thumb Style Keystone
Length (English) 9.5 in.
Length (Metric) 24.1 cm
Weight 23.2 lb. (Case)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.