Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

West Chester PosiGrip™ 2343 Amber Latex Chemical Resistant Gloves

Catalog No. 19072153 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
7
9
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-07-2153 9
19-097-476A 7
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog No. 19-07-2153 Supplier West Chester Supplier No. 2343/9
This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Premium grade, unlined latex gloves feature a honeycomb pattern on the palm and fingers for an enhanced grip.

Suitable for maintenance, janitorial and food service applications.

  • Unlined, unsupported
  • Length: 13 in. (33 cm)
  • Thickness: 18 mil
  • Individually packaged

Specifications

Certifications/Compliance 21 CFR 170-199
Color Amber
Latex Free No
Material Latex
Size 9
Thickness (English) 18 mil
Thickness (Metric) 0.45 mm
Glove Cuff Style Pinked
Grip Design Honeycomb
Lining Unlined
Model 2343/9
Length (English) 13 in.
Length (Metric) 33 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.