Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

West Chester™ Premium Grade Top Grain Cowhide Leather Palm Gloves with Fabric Back

Catalog No. 19047478 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
Small
Medium
X-Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-047478 Small
19-047480 Medium
19-047484 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-047478 Supplier West Chester™ Supplier No. 5000/S
Add to Cart
Add to Cart
This item is not returnable. View return policy

Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability. Fabric back provides breathability and flexibility.

  • Gunn cut pattern delivers durability, wear and comfort
  • Elastic closure sewn inside glove for safety and comfort
  • Fabric back provides breathability and flexibility
  • Leather knuckle strap and finger tips for extra protection
  • Safety cuff helps protect wrist and allows for fast removal
  • Wing thumb increases comfort in open-handed work

Specifications

Color Natural
Grade Premium
Hand Specific
Material Top Grain Cowhide Leather
Product Type Leather Palm Gloves
Size Small
Style Gunn
Glove Cuff Style Safety
Hem Color Red
Series 5000
Thumb Style Wing
Length (English) 9.5 in.
Length (Metric) 24.1 cm
Weight 29.8 lb. (Case)
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.