Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
West Chester™ Premium Grade Top Grain Cowhide Leather Palm Gloves with Fabric Back
Click to view available options
Size:
Small
Medium
X-Large
Description
- Gunn cut pattern delivers durability, wear and comfort
- Elastic closure sewn inside glove for safety and comfort
- Fabric back provides breathability and flexibility
- Leather knuckle strap and finger tips for extra protection
- Safety cuff helps protect wrist and allows for fast removal
- Wing thumb increases comfort in open-handed work
Specifications
Specifications
Color | Natural |
Grade | Premium |
Hand | Specific |
Material | Top Grain Cowhide Leather |
Product Type | Leather Palm Gloves |
Size | X-Large |
Style | Gunn |
Glove Cuff Style | Safety |
Hem Color | Blue |
Series | 5000 |
Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction