Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

West Chester™ Select Grain Cowhide Leather Drivers Gloves

Catalog No. 19057578C Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-057-578C Large
19-057-578B Medium
19-057-578A Small
19-057-578D X-Large
18-999-2771 X-Small
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-057-578C Supplier West Chester™ Supplier No. 990K/L
This item is not returnable. View return policy

Constructed from grain cowhide leather with an elastic cuff and keystone thumb.

Specifications

Color Tan
Material Grain Cowhide Leather
Product Type Driver Gloves
Size Large
Series 990K
Thumb Style Keystone
Length (English) 9.5 in.
Length (Metric) 24.1 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.