Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

West Chester™ Select Grain Cowhide Leather Drivers Gloves

Catalog No. 19087878 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Keystone thumb construction; Large
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-087878 Keystone thumb construction; Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-087878 Supplier West Chester™ Supplier No. 990KLG
This item is not returnable. View return policy

Specifications

Color Natural
Hand Specific
Material Grain Cowhide Leather
Product Type Driver Gloves
Size Large
Glove Cuff Style Elasticated
Series 990K
Thumb Style Keystone
Length (English) 9.3 in.
Length (Metric) 23.5 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.