Learn More
West Chester™ Regular Grade Top Grain Pigskin Leather Drivers Gloves
Shop All Protective Industrial Products Inc. ProductsDescription
- Top grain leather is smooth, provides durability and dexterity
- Elastic closure sewn inside glove for safety and comfort
- Drivers gloves feature slip-on styling to provide good fit and comfort
- Straight thumb increases comfort in closed-fisted work
- Color coded hems for easy size identification
- Ideal for construction, machine operation, utility work, and many other general applications
Specifications
Specifications
| Color | Natural |
| Grade | Regular |
| Hand | Specific |
| Material | Top Grain Pigskin Leather |
| Product Type | Driver Gloves |
| Size | Large |
| Style | Gunn |
| For Use With (Application) | Construction, Machine Operation, Utility Work, and General Applications |
| Glove Cuff Style | Open |
| Hem Color | Brown |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.