Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Wet-Strengthened Qualitative Filter Paper Circles

Catalog No. p-113881
missing translation for 'orderingAttributeHoverText'
Diameter (Metric):
11 cm
12.5 cm
15 cm
18.5 cm

Coarse cellulose fiber papers remove particles >25μm

  • Creped surface
  • Fast flowrate
  • Suitable for vacuum filtration

Not for nitrogen analysis.

TRUSTED_SUSTAINABILITY

Specifications

Format Disc
Material Cellulose
Particle Retention >25 μm
Flow Rate Fast
For Use With (Application) Use for coarse particles and gelatinous precipitates.
Grade P8
Porosity Coarse
Type Qualitative Filter Paper
Diameter (English) 7.28 in.
Diameter (Metric) 18.5 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.