Learn More
Description
- Decreased overall filtration time because of the extra surface area exposed; the normal slow down of filtration speed due to the loading of particulate is postponed
- Increased total loading capacity as more filter area is available
- Maintained flow rate due to the reduction in filter paper contact with funnel side and the self-supporting shape of the filter itself
- The prepleating does not significantly affect any of the technical data, and the same figures may be used for the flat circles
Specifications
Specifications
| Description | Grade 1573 ½ Qualitative Filter Paper Folded (Prepleated), 125 mm |
| Format | Pre-pleated Circle |
| Particle Retention | 25 μm |
| Filtration Speed | Approx. 25 s |
| For Use With (Application) | A medium fast filter paper with high wet strength. This paper has the same chemical resistance characteristics as Grade 1573 |
| Grade | Grade 1573 ½ |
| Quantity | 100/Pk. |
| Thickness (Metric) | 170 μm |
| Type | Qualitative Filter Paper |
| Diameter (Metric) | 125 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.