Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ 1PS Disposable Phase Separating Paper

Catalog No. 0987452 Shop All Cytiva Products
Change view
Click to view available options
Diameter (Metric) Inside:
70 mm
90 mm
110 mm
125 mm
150 mm
185 mm
240 mm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inside
09-874-52 110 mm
09-874-50 90 mm
09-874-54 125 mm
09-874-92 240 mm
09-874-91 185 mm
09-874-56 150 mm
09-800-975 70 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 09-874-52 Supplier Cytiva Supplier No. 2200110
Add to Cart
Add to Cart

Creates a hydrophobic filter that can replace separatory funnel in some applications. Whatman™ 1PS Disposable Phase Separating Paper is impregnated with stable silicone to allow solvent phases to pass through while retaining aqueous phases.

Passes organic solvent phases lighter or heavier than water but retains water phase.

  • Hydrophobic
  • Use folded in conical funnel
  • Disposable
  • Eliminates need for washing and drying separatory funnels, cross-contamination

Order Info

In 7 to 24cm diameter circles.

TRUSTED_SUSTAINABILITY

Specifications

Material Fiberglass/Silicone
For Use With (Application) Liquid phase separation
Type Separator Paper
Volume (English) 0.67 oz.
Volume (Metric) 20 mL
Diameter (English) Inside 4.33 in.
Diameter (Metric) Inside 110 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.