Learn More
Description
Creates a hydrophobic filter that can replace separatory funnel in some applications. Whatman™ 1PS Disposable Phase Separating Paper is impregnated with stable silicone to allow solvent phases to pass through while retaining aqueous phases.
Passes organic solvent phases lighter or heavier than water but retains water phase.
- Hydrophobic
- Use folded in conical funnel
- Disposable
- Eliminates need for washing and drying separatory funnels, cross-contamination
Order Info
In 7 to 24cm diameter circles.
Specifications
Specifications
| Material | Fiberglass/Silicone |
| For Use With (Application) | Liquid phase separation |
| No. per Pack | 100Pack |
| Type | Separator Paper |
| Volume (English) | 1.18 oz. |
| Volume (Metric) | 35 mL |
| Diameter (English) Inside | 4.92 in. |
| Diameter (Metric) Inside | 125 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.