Learn More
Description
Manufactured entirely from high-quality cotton linters with no additives and tested specifically for chromatographic techniques. Whatman™ Grade 3MM Chr Chromatography Paper ensures the wicking capability and uniformity of capillary action that are important in chemical separations.
- Smooth surface
- No “paper making” additives—the final organic purity of these chromatography grade papers represents the highest level that can be achieved without oxidation and degradation of the cellulose fibers
- Flowrate: 130mm/30 min. (water)
- Medium thickness: 0.34mm
- Widely used for electrophoresis, general chromatography, and blotting applications
Specifications
Specifications
| Description | 0.34 mm Whatman medium thickness 3 MM Chr paper |
| Length (Metric) | 100 m |
| For Use With (Application) | For Electrophoresis, General Chromatography, and Blotting AppliCatIons |
| Film Thickness | 0.34 mm |
| Width (Metric) | 23 cm |
| Grade | 3 MM Chr |
| Dimensions (L x W) | 23 cm x 100 m (9.05 in. x 328.0 ft.) |
| Flow Rate | 130 mm/30 min. |
| Finish | Smooth |
| Material | Cellulose |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.