Learn More
Description
- Used in sample preparation
- Residual sugar determination
- Acidic spectra
- Refractometric analysis
- Slow flow speed
- HPLC
Specifications
Specifications
| Description | Grade 602 h ½ Qualitative Filter Paper Folded (Prepleated), 150 mm |
| Format | Pre-pleated Circle |
| Material | Cellulose |
| Particle Retention | <2 μm |
| Filtration Speed | Approx. 375 s |
| For Use With (Application) | A dense prepleated filter paper for collecting very small particles and removing fine precipitates. |
| Grade | Grade 602 h ½ |
| Diameter (Metric) | 150 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.