Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ 602H 1/2 Qualitative Folded Filter Paper Circle

Catalog No. 09924310 Shop All Cytiva Products
Change view
Click to view available options
Diameter (Metric):
90 mm
125 mm
150 mm
185 mm
240 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
09-924-310 240 mm
09-924-306 90 mm
09-924-307 125 mm
09-924-308 150 mm
09-924-309 185 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 09-924-310 Supplier Cytiva Supplier No. 10312651
Add to Cart
Add to Cart

Dense filter paper forr collecting and removing fine precipitates

  • Used in sample preparation
  • Residual sugar determination
  • Acidic spectra
  • Refractometric analysis
  • Slow flow speed
  • HPLC

TRUSTED_SUSTAINABILITY

Specifications

Description Grade 602 h ½ Qualitative Filter Paper Folded (Prepleated), 240 mm
Format Disc
Material Cellulose
Particle Retention <2 μm
Filtration Speed Approx. 375 s
For Use With (Application) A dense prepleated filter paper for collecting very small particles and removing fine precipitates.
Grade Grade 602 h ½
Thickness (Metric) 160 μm
Diameter (Metric) 240 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.