Learn More
Description
Constructed with precision pore structure and narrow pore size distribution. Whatman™ Anodisc™ Filter Membranes ensure a high level of particle removal efficiency. Captures microorganisms and particulates on the surface of the membrane for subsequent analysis.
- Wide solvent compatibility reduces the need to stock a variety of membranes in the laboratory.
- No additives used in the manufacturing process ensures minimal extractables and no sample contamination.
- Extremely low protein binding minimizes sample loss.
- Virtually transparent when wet making it highly suitable for microscopy studies.
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Material | Aluminum Oxide |
| Pore Size | 0.2 μm |
| Hydrophobicity | Hydrophilic |
| Includes | No Support Ring |
| Membrane Type | Anodisc 47 |
| Quantity | 50 Pack |
| Diameter (English) | 1.85 in. |
| Diameter (Metric) | 47 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.