Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Anodisc™ Filter Membranes
GSA_VA

Catalog No. 0992637 Shop All Cytiva Products
Change view
Click to view available options
Pore Size:
0.02 μm
0.1 μm
0.2 μm
Diameter (Metric):
13 mm
25 mm
47 mm
Includes:
No Support Ring
Support Ring
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Diameter (Metric) Includes
09-926-37 0.02 μm 47 mm Support Ring
09-926-29 0.2 μm 13 mm No Support Ring
09-926-30 0.1 μm 13 mm No Support Ring
09-926-31 0.02 μm 13 mm No Support Ring
09-926-33 0.1 μm 25 mm Support Ring
09-926-34 0.02 μm 25 mm Support Ring
09-926-32 0.2 μm 25 mm Support Ring
09-926-35 0.2 μm 47 mm Support Ring
09-926-36 0.1 μm 47 mm Support Ring
09-926-300 0.2 μm 47 mm No Support Ring
09-924-567 0.02 μm 47 mm No Support Ring
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 09-926-37 Supplier Cytiva Supplier No. 68095002
Add to Cart
Add to Cart

Constructed with precision pore structure and narrow pore size distribution. Whatman™ Anodisc™ Filter Membranes ensure a high level of particle removal efficiency. Captures microorganisms and particulates on the surface of the membrane for subsequent analysis.

Anopore inorganic membrane circles available with or without support ring contain no lateral crossovers between individual pores.
  • Wide solvent compatibility reduces the need to stock a variety of membranes in the laboratory.
  • No additives used in the manufacturing process ensures minimal extractables and no sample contamination.
  • Extremely low protein binding minimizes sample loss.
  • Virtually transparent when wet making it highly suitable for microscopy studies.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Filter Type Membrane Filter
Material Aluminum Oxide
Pore Size 0.02 μm
Hydrophobicity Hydrophilic
Includes Support Ring
Membrane Type Anodisc 47
Quantity 50 Pack
Type Membrane Filter
Diameter (Metric) 47 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.