Learn More
Description
The apparatus can be autoclaved and sterilized by dry heat at up to 180°C. Suitable only for vacuum operation. If flushing tubes are used, do not exceed 1.3 bar (300 mbar over-pressure).
Specifications
Specifications
| Autoclavable | Autoclavable |
| Material | Stainless Steel |
| Includes | Stainless Steel support screen filter, 6 place manifold |
| Series | AS600/3 Series |
| Type | Vacuum Filtration System |
| Volume (Metric) | 500 mL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.