Learn More
Description
Filter mat made from a mixture of cellulose and polyester used for optically testing baby food (artificial milk) for textile fibers.
Specifications
Specifications
| Format | Disc |
| Material | Cellulose/Polyester |
| For Use With (Application) | Optically testing baby food (artificial milk) for textile fibers |
| Grade | 0048 |
| Thickness (Metric) | 0.86 mm |
| Type | Application-specific Filter Paper |
| Diameter (English) | 1.25 in. |
| Diameter (Metric) | 32 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.